Cup grinding wheel ceramic D×W×H (mm) SC80

Article no.: 597021 SC80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
44 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding process: Tool grinding
  • Grinding medium code: SiC
  • Shape: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Green Silicon Carbide
Grinding medium code SiC
Grit 80
Specification C80I5V15-W-Carbide.
Shape 6
Disc ⌀ D 100 mm
Disc thickness T 50 mm
Bore ⌀ H 20 mm
Wall thickness W 10 mm
Floor thickness E 10 mm
Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 597021 SC80
EAN / GTIN 9003171391558
Manufacturer number 139155

Application Table

Carbide (HM)
 
GG(G)
 
wet maximum
 
dry
 

Description

Version:

Tapered-cup grinding wheel with:
Green silicon carbide. Specification: C80I5V15-W-Carbide.

Application:

For sharpening of drills, milling cutters, etc. Wet cutting with emulsion or cutting oil recommended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart