Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 21 mm, Cutting Diameter (DC/DCX) 30 mm, Cutting Item Count (CICT) 3, Massima profondità di taglio (APMX) 22.5 mm, Overall Length (OAL) 62 mm
Proprietà:
- Connection Code Machine Side (CCMS) FLEXFIT
- Diametro connessione macchina (DCONMS) 21 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M12
- Coolant Supply Property (CSP) Coolant Thru
- Raggio dellinserto (RE) 15 mm
- Diametro della fresa (DC) 30 mm
- Cutting Diameter (DC/DCX) 30 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Massima profondità di taglio (APMX) 22.5 mm
- Drive Size (DRVS) 17 mm
- Functional Length (LF) 40 mm
- Master Insert Identification (MIID) BLR D300-MFW
- Overall Length (OAL) 62 mm