• The item cannot be ordered due to missing prices.

SOFT SHELL JACKET BLACK, black, Unisex size: 2XL

Article no.: G09957 2XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Colour black
Material inner lining Fleece
Unisex size 2XL
Type of product Soft shell jacket

Identification numbers & Classifications

Article number G09957 2XL

Description

Version:

  • High Stretch water resistant, windproof and breathable fabric.
  • Fleece lined with internal pockets and weatherguard front flaps.
  • 3 zipped front pockets.
  • Adjustable cuffs.
  • Warm fleece lined collar.
  • Cordura® tear resistant trim.
  • Hip drawcord.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart