• The item cannot be ordered due to missing prices.

Anti Slip Comfort Mat Heavy duty, Type: 2EDGESRT

Article no.: G09605 2EDGESRT

Select article variation and quantity

Type Unit price incl. VAT
  • Standing in comfort: Anti-slip

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standing in comfort Anti-slip
Weight 9 kg
Length 1,500 mm
Width 900 mm
Material Natural rubber/25% NBR compound
Surface Circular pattern construction for extra grip and holes to allow drainage
Colour black
Type of product Anti-slip mat

Identification numbers & Classifications

Article number G09605 2EDGESRT

Description

Version:

A very comfortable alternative to cold hard floors.
  • Open holes capture spilt liquids and swarf.
  • Manufactured from a blend of rubber for better than average resistance to oil.
  • Available in standard mats, edged on all sides, or as interlocking modules for larger areas.
  • Raised circular surface gives excellent underfoot grip.
  • Limited resistance to chemicals
  • Moderate UV resistence
  • Application Temperature 18°C to 65.5°C
  • Slip tested to DIN 51130.
High-Duty 0.9m x 1.5m Edged 2 Short

Application:

General industrial, Catering environments, Machine tool areas where swarf is prevalent

Suitable for:

Wet and dry environments.
Direct purchase

Sign in to your Account

To shopping cart