• The item cannot be ordered due to missing prices.

High visibility polo shirt, Size UK: O_SIZE2XL

Article no.: G09437 O_SIZE2XL

Select article variation and quantity

Size UK Unit price incl. VAT
  • Fabric composition: cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LW72
Gender Ladies
Fabric composition cotton
Size UK 2XL
Standard/regulation EN ISO 20471
Type of product High-visibility polo shirt

Identification numbers & Classifications

Article number G09437 O_SIZE2XL

Description

Version:

This contemporary women's polo shirt, combines breathable Cotton Comfort fabric with HiVisTex Pro tape. This garment offers outstanding freedom of movement while holding a feminine fit.

Feature:

  • Moisture wicking fabric helping to keep the body cool and dry
  • High cotton content for superior comfort
  • Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
  • Superior styling with a contrast collar and fluorescent stripe
  • Side vents for added comfort
  • Women's fit
  • Button placket opening
  • Complies with EN ISO 20471 standard
  • Certified to EN ISO 20471 after 50x washes
  • Complies with RIS 3279-TOM for rail industry (orange only)
  • 40+ UPF rated fabric to block 98% of UV rays
  • CE certified
  • UKCA marked

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart