• The item cannot be ordered due to missing prices.

VEST ORANGE (BULK PACK) SATURN YELLOW, Saturn Yellow, Unisex size: YLRG

Article no.: G09020 YLRG

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 100% polyester
Colour Saturn Yellow
Unisex size L
Standard/regulation EN ISO 20471
2 all-round reflective strips yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09020 YLRG

Description

Version:

  • Bulk pack
  • Hi visibility waistcoat
  • 100% polyester
  • Hook and loop fastening
  • Retro-reflective tape
  • 2 x body bands
  • 2 x braces
  • EN ISO 20471 Class 2 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart