• The item cannot be ordered due to missing prices.

Pair of gloves Skytec TRC725 PU Green cut E fingers cut, Glove size: XS

Article no.: G09004 XS
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Cut protection class: E

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Skytec
EN 388 4X43E
Backing material 3 gauge HPPE, steel fibre, nylon
Coating Polyurethane
Coating variant The palms of the hands
Colour green / black
Application reusable
Type of glove Cut-resistant gloves
Cut protection class E
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number G09004 XS

Description

Description:

LIGHTWEIGHT, OPEN FINGERS DESIGN PU COATED GLOVE WITH STEEL FIBRE
  • Outstanding cut resistance allowing protection in the most risky applications whilst enabling precise handling in applications necessitating open fingertip contact
  • PU coating protects the hand from abrasion and grease, delivering effective long lasting grip

Feature:

  • Cut resistant: Level E (EN 388:2016)
  • Flexible and comfortable glove offering great dexterity
  • HPPE on the inside provides comfort and protection
  • Fully encapsulated steel and nylon on the outside strengthens the protection against burrs and sharp edges
  • PU coating gives exceptional abrasion resistance and sensitivity allowing workers to handle small pieces
  • 3 open fingers to allow high precision tasks
  • Designed for easy movement and continuous wear
  • Breathable back of hand to reduce perspiration
  • Seamless knit prevents irritation

Application:

  • Automotive
  • Construction
  • Logistics
  • Maintenance
  • Manufacturing
  • Transport

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart