{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Skytec | |
EN 388 | 4X43E | |
Backing material | 3 gauge HPPE, steel fibre, nylon | |
Coating | Polyurethane | |
Coating variant | The palms of the hands | |
Colour | green / black | |
Application | reusable | |
Type of glove | Cut-resistant gloves | |
Cut protection class | E | |
Type of product | Cut-resistant gloves |
Article number | G09004 M |