{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Capacity | 73 l | |
Height | 680 mm | |
Width | 400 mm | |
Depth | 400 mm | |
Weight | 8.4 kg | |
Type of product | Waste bin |
Article number | 987140 1 | |
EAN / GTIN | 4031068057381 | |
Manufacturer number | 5101002 |