{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade length | 100 mm | |
Blade width | 18 mm | |
Blade thickness | 0.5 mm | |
Type of product | Blade |
Article number | 845016 | |
EAN / GTIN | 2050001750006 |