{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Blade width | 12 mm | |
Shank ⌀ | 10 mm | |
Material | Chrome vanadium special alloy | |
Surface | chrome-plated | |
Type of product | Chisels |
Article number | 743010 250/10 | |
EAN / GTIN | 7610733283200 | |
Manufacturer number | PB 820.HG 3 |