{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | For right- and left-hand tightening | |
Torque measuring accuracy | ±1 % | |
Interface | Digimatic interface | |
Test certificate | Manufacturer’s test certificate | |
Series | CTB2-G | |
Overall length L | 265 mm | |
Torque range | 4 Nm - 20 Nm | |
Resolution | 0.02 Nm | |
Weight | 470 g | |
Square drive | 3/8 in | |
Display | digital | |
Release signalling | optisk; akustisk | |
Trigger principle | Electromechanical trigger | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | LR3 | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | displaying | |
Reversible reading | Nm; lbfft; lbfin | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 217 mm | |
Type of product | Torque Wrench |
Article number | 655360 20 | |
EAN / GTIN | 4571141272978 | |
Manufacturer number | CTB20N2X10D-G |