{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 340 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Measuring accuracy rotational angle | ±1 degrees | |
Interface | Bluetooth interface | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 650 mm | |
Torque range | 34 Nm - 340 Nm | |
Torque range | 25.077 lbfft - 250.8 lbfft | |
Torque range | 8.851 lbfin - 3,009.3 lbfin | |
Resolution | 0.01 Nm | |
Weight | 1,800 g | |
Square drive | 1/2 in | |
Display | digital | |
Release signalling | acoustic; haptisk; haptisk | |
Trigger principle | Vibration motor | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.6 Ah | |
Nominal voltage | 3.7 V | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | electronic | |
Quick release/ quick-change function | no | |
Data can be recorded | yes | |
Setting the trigger value | digital, adjustable | |
Feedback | acoustic signal; udløsning; visning | |
Reversible reading | Nm; lbfin; lbfft; kgf-cm | |
Measurement process | Torque; Rotation angle | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Type of product | Torque Wrench |
Article number | 655302 340 | |
Manufacturer number | E.516ST-340 |