{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Type of product | Spanner |
Article number | 618200 11 | |
Manufacturer number | 504500110029 |
This article |
Recommendations |
||
---|---|---|---|
Ring spanner fully insulated, Width across flats: 11mm |
on request
In stock
140 pieces in stock
BGN 33.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
152 pieces in stock
BGN 52.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | ||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 | |
Ratchet function | yes | ||
Wrench length | 180 mm | ||
Spanner length L | 140 mm | ||
Width across flats | 11 mm | 11 mm | |
Type of product | Spanner | Spanner | Spanner |