Plastic clip holder with closure flap, for number of sockets: 11

Article no.: 611700 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,438 pieces in stock

Select article variation and quantity

for number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for number of sockets 11
Material Plastic
Type of product Clamping toolholder

Identification numbers & Classifications

Article number 611700 11
EAN / GTIN 4045197335210
Manufacturer number 611700 11

Description

Version:

Made of plastic, self-clamping.
With closure flap (secure during transport) and flip-up carrying handle. Closure flap easily removable, holder also suitable for wall mounting. For double open-ended spanners and combination spanners.

Suitable for:

Spanner sizes: 6 − 32 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart