This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Flap disc (ZA) glass fibre pad flat, 178 mm ⌀, Grit: 120

Article no.: 565720 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit 120
Iron, sulphur and chlorine constituents < 0.1 %
Shape description flat
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 565720 120
Manufacturer number 565720 120

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Roughing grinding discs with cloth flaps coating with Zirconium Aluminium Oxide (ZA) or ceramic grit on backing pads of steel, plastic or glass fibre. Circumferential speed ideally 50-60 m/s, max. 80 m/s. Gentle, cool grinding with high self-sharpening effect (no clogging); low vibration and low force working, low noise level.
  • Flat shape − for surface grinding − and weld dressing with approach angles 0 -15°.

Flap disc with glass fibre pad and mixed fabric with high metal removal rate and long service life.

Application:

Universal for all steels, preferably for use on flat surfaces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart