Thread “No Go” plug gauge for MultiCheck Digital, Threads: M10

Article no.: 486516 M10
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN104.36 /pcs.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN41.05 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Test certificate Manufacturer’s test certificate
Thread M10
Thread pitch 1.5 mm
Type of product Thread NoGo plug gauge

Identification numbers & Classifications

Article number 486516 M10
EAN / GTIN 4046122621101

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 2-10, measuring sleeve No. 486512 size 2-10 and protective sleeve No. 486515 size, M2 up to M10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart