{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Works standard | |
Length | 330 mm | |
Height | 210 mm | |
Depth | 220 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478440 0,3-1 | |
EAN / GTIN | 4045197718396 | |
Manufacturer number | 478440 0,3-1 |