Interchangeable insert for magnetic gripper, PA, ⌀ / height: 80/40mm

Article no.: 358716 80/40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

⌀ / height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D1 80 mm
⌀ D2 50 mm
Height H1 40 mm
Height H2 27 mm
Type of product Magnetic gripper

Identification numbers & Classifications

Article number 358716 80/40
EAN / GTIN 4062406241810
Manufacturer number 358716 80/40

Description

Version:

Exchangeable plates in polyamide PA6.

Application:

Introduction of the matching contour of the finished workpiece for close-fitting parting off (max. 50 rpm) and transport of the component. Connection to the magnetic gripper by 4 screws.

Note:

The exchangeable plates can also be made in-house. As well as the introduction of workpiece geometries for machining, additive printing processes can also be used.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart