{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ D1 | 160 mm | |
⌀ D2 | 130 mm | |
Height H1 | 40 mm | |
Height H2 | 27 mm | |
Type of product | Magnetic gripper |
Article number | 358716 160/40 | |
EAN / GTIN | 4062406241858 | |
Manufacturer number | 358716 160/40 |