{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 170 mm | |
Length L | 72 mm | |
Width B | 32 mm | |
Height H | 40 mm | |
Hole centre spacing a | 15 mm | |
Bore spacing b | 20 mm | |
Slot width D | 12 mm | |
for thread DIN 912 | M10 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313710 170 | |
Manufacturer number | 313710 170 |