This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sealing ring for ER clamping nuts, ER 20, Clamping ⌀ d: 10mm

Article no.: 309627 10

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type ER 20
External ⌀ D 16 mm
Type of product Seal

Identification numbers & Classifications

Article number 309627 10
Manufacturer number 9.20.100

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart