This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Character segment Character height 2 mm, Symbol: L

Article no.: 291910 L

Select article variation and quantity

Symbol Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character L
Character height 2 mm
Labelling rollers ⌀ 45 mm
Type of product Character segment

Identification numbers & Classifications

Article number 291910 L
Manufacturer number 82002247

Description

Version:

Return spring system with replaceable segments.

Suitable for:

Labelling tool No. 291900.

Recommendation:

Optionally, for secure storage of interchangeable segments/character sets, article No. 291990_box can be ordered.

Note:

Fitting at least 26 segments possible.
The maximum number depends on the respective character width.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart