{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 16 mm | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
suitable for insert size L | 16 mm | |
suitable base body | 264910 – 264922 | |
Minimum pre-drill ⌀ Dmin | 48 mm | |
Centre offset L3 | 25 mm | |
Overall length L | 35 mm | |
Shim | 279820 1 | |
Shim screw | 259027 3 | |
Clamp, screw, O-ring | 279835 2 | |
Type of product | Cutting head |
Article number | 272085 DM/16 | |
Manufacturer number | 090-50583DM1690 |