{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMT 060202 | |
Corner radius | 0.2 mm | |
Grade | HBT130 | |
Tool material | Carbide | |
Coating | TiCN | |
Main application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | M | |
Cutting depth ap | 0.1 mm - 1 mm | |
Feed f | 0.05 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 60 m/min - 220 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260082 HBT130 | |
EAN / GTIN | 4062406720063 | |
Manufacturer number | 260082 HBT130 |
This article |
Recommendations |
|
---|---|---|
CCMT 060202, Grade: HBT130
on request
In stock
514 pieces in stock
BGN 12.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
496 pieces in stock
from
1
Pieces
BGN 19.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 16.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 2 |
Corner radius | 0.2 mm | 0.2 mm |
ISO code indexable insert | CCMT 060202 | CCMT 060202 |
Finishing/roughing assignment | Finishing | Finishing |
Tool material | Carbide | Carbide |
Chip breaker | M | VS |
Main application | M | M |