{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 435 m/min | |
Coating | CVD | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251474 CA025P | |
EAN / GTIN | 4960664857609 | |
Manufacturer number | TMH00047 |
This article |
Recommendations |
||
---|---|---|---|
TNMG 160408, Grade: CA025P |
on request
In stock
1,200 pieces in stock
from
1
Pieces
BGN 28.48
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 23.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
430 pieces in stock
from
1
Pieces
BGN 31.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 26.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 6 | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted | slightly interrupted |
Grade | CA025P | HB7020 | HB7020 |
Cutting speed vc main application | 105 m/min - 435 m/min | 150 m/min - 400 m/min | 150 m/min - 400 m/min |