{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | DIN 8024 | |
Through-coolant | yes | |
ISO code toolholder | A25R PDUNR/L11 | |
Setting angle κ | 93 degrees | |
suitable indexable insert | DN.. 1104.. | |
Minimum pre-drill ⌀ Dmin | 32 mm | |
Centre offset L3 | 18.5 mm | |
Clamping height L2 | 24 mm | |
Overall length L | 200 mm | |
Shim | 259031 7 | |
Lever | 259015 7 | |
Lever screw | 259018 6 | |
Shim pins pack | 259044 4 | |
Shim punches pack | 259047 2 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 250627 25/11 | |
EAN / GTIN | 4045197650634 | |
Manufacturer number | 250627 25/11 |