GARANT Master Alu solid carbide slot drill DIN 6535 HA, DLC, ⌀ DC: 1mm

Article no.: 201260 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e6
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 1 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e6
No. of teeth Z 2
Helix angle 38 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 5 mm
Overhang length L1 incl. recess 10 mm
Recess ⌀ D1 0.9 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.03 mm
Feed fz for side milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 201260 1
EAN / GTIN 4062406281137
Manufacturer number 201260 1

Application Table

Aluminium
N
550
Aluminium (short chipping)
N
500
Alu > 10% Si
N
450
PMMA acrylic
N
200
PE-HD
N
160
PA 66
N
200
PEEK
N
150
PF 31
N
130
PVDF GF20
N
180
POM GF25
N
160
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Stronger cutting edges.
Dimensions similar to DIN 6527.
With the latest generation of DLC coating sp2.

Advantage:

Very smooth cutting action for outstanding surface quality.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart