{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 41 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in stainless steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 122666 8 | |
Manufacturer number | 122666 8 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide high performance drill Weldon shank DIN 6535 HB, TiAlN, ⌀ DC m7: 8mm |
on request
In stock
7 pieces in stock
BGN 197.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
BGN 120.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Version | 6×D | 6×D | 6×D |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Point angle | 140 degrees | 140 degrees | 140 degrees |
Tolerance nominal ⌀ | m7 | m7 | m7 |
Flute length Lc | 53 mm | 53 mm | 53 mm |
Type of product | Jobber drill | Jobber drill | Twist Drill |