{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.4 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 53.4 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.4 mm | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 6,4 | |
EAN / GTIN | 4045197856487 | |
Manufacturer number | 114610 6,4 |