{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.7 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 2,9 | |
EAN / GTIN | 4045197012739 | |
Manufacturer number | 114150 2,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 2,9
on request
In stock
1,228 pieces in stock
from
1
Pieces
BGN 6.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 5.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
554 pieces in stock
BGN 1.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
BGN 2.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,694 pieces in stock
BGN 4.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
146 pieces in stock
from
1
Pieces
BGN 20.93
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
BGN 17.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,241 pieces in stock
BGN 2.64
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Overall length L | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm | 61 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Flute length Lc | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm | 33 mm |
recommended maximum drilling depth L2 | 28.7 mm | 28.7 mm | 28.7 mm | 28.7 mm | 28.7 mm | 28.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |