{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Helmet characteristics | Electrical insulation | |
Size | 53 cm - 61 cm | |
Material of helmet shell | HDPE | |
Standard | DIN EN 397; DIN EN 50365 | |
Width adjustment | Drejelukning | |
Type of product | Safety helmet |
Article number | 097805 RED | |
EAN / GTIN | 4017765056438 | |
Manufacturer number | 2354452780 |