This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Earplugs set, 10 pairs CLARITY® 656, Contents pairs / size: 10L

Article no.: 097627 10L

Select article variation and quantity

Contents pairs / size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Clarity 656 L
SNR value (noise attenuation) 22 dB(A)
Material of earplugs TPE
Contents 10 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097627 10L
Manufacturer number 1005329

Description

Version:

The four fins guarantee an effective and pleasant seal within the auditory canal. Patented technology blocks low frequencies and medium frequencies, and permits natural perception of speech and warning signals (high frequencies). Band adjusters permit adaptation of the length to individual habits and different wearing positions. SNR = 22 dB (H = 24 dB, M = 19 dB, L = 17 dB).

Supplied with:

Case with hook for attachment to the belt.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart