This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Respirators, set, foldable uvex silv-Air series 5000, Size S/M, Filters: P3V

Article no.: 097144 P3V

Select article variation and quantity

Filters Unit price incl. VAT
  • Set contents: 15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size Size S/M
Set contents 15
Manufacturer's designation 5310
Protection level FFP3 NR D
Protection class FFP3
Contents 15
Type of product Particle filter mask FFP3

Identification numbers & Classifications

Article number 097144 P3V
Manufacturer number 8765310

Description

Version:

Foldable premium dust mask in hygienic individual packaging, optimally suitable for carrying around. Due to the wide all-round headband, comfortable and secure seating of the mask is assured. The inserted nose clip can be flexibly adapted to the shape of the face. The sealing lip in the nose area provides greater comfort and ensures a good seal.
With exhalation valve.
Additional sealing lip in the chin area for an optimum seal.

Note:

This FFP3 mask filters at least 99% of all particles from the air, thus offering protection against liquid and solid aerosols. Respiratory mask with protection class FFP3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart