{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
Glove characteristics | Suitable for touch screens | |
Knitted technology | 18G | |
EN 388 | 3X31F | |
Backing material | INTERCEPT™ | |
Coating | PU | |
Application range | Precision | |
Colour | black | |
Application | reusable | |
Cut protection class | F | |
Type of product | Cut-resistant gloves |
Article number | 094448 8 | |
EAN / GTIN | 10076490620469 | |
Manufacturer number | 11757080 |