Pair of gloves CUT C 6

Article no.: 094438 6
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
828 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens; Reinforced crook of the thumb
  • Knitted technology: 15G
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Glove characteristics Suitable for touch screens; Reinforced crook of the thumb
Knitted technology 15G
Clothing standard Oeko-Tex Standard 100
EN 388 4X32C
Backing material Nylon
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour green / black
Glove size 6
Application reusable
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094438 6
EAN / GTIN 4067263723905
Manufacturer number 094438 6

Description

Version:

The new GARANT GreenPlus gloves impress with their sustainability, high wearing comfort and strong resistance.
The sustainable cut protection glove is 30% (more than 24% of recycled material in the end product) recycled nylon yarn (applies to size 9). This results in a reduction of the CO2 footprint of 65g (compared to commercially available cut-resistant gloves of nylon) per pair (applies to size 9). Pleasant backing material with 15-gauge knitted technology for outstanding sense of touch. Palm area with light nitrile coating. With touch screen capability. Suitable both for dry working environments and for oily, greasy and wet areas with a high risk of cutting oneself. With reinforced thumb joint for increased working life.
Verifiably certified according to GRS (global recycled standard) and RCS (recycled claim standard).

Note:

Environmentally friendly, 100 % plastic-free packaging. These gloves can only be purchased in a complete pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart