Flame retardant long-sleeved shirt, navy blue, Unisex size: 2XL

Article no.: 091533 2XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 39% cotton; 60% modacrylic; 1% special fibres
  • Material weight / fabric density: 210
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 39% cotton; 60% modacrylic; 1% special fibres
Material weight / fabric density 210 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat
Colour navy blue
Unisex size 2XL
Standard EN IEC 61482-2
anti-static yes
Type of product Flammebeskyttelsesshirt

Identification numbers & Classifications

Article number 091533 2XL
EAN / GTIN 7330509726617
Manufacturer number 348317378900XXL

Description

Version:

Flame retardant long-sleeved shirt, comfortable and soft thanks to single jersey of modacrylic-cotton mixture. With round neck and cuffs on the sleeves.

Standard:

  • EN 1149-5
  • EN ISO 11612 A1, B1, C1
  • IEC 61482-1-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart