Combination padlock, Body ⌀: 50mm

Article no.: 085831 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
86 pieces in stock

Select article variation and quantity

Body ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoop ⌀ 8 mm
Hoop height 30 mm
Hoop width 25 mm
Overall height 80.5 mm
Material of the housing Brass
Material of the band Stainless steel (INOX)
stainless yes
Number combinations can be selected individually. yes
permits TSA check by the customs authorities to be performed without damage no
Number of locks 1
Number of number rings 4
Type of product Padlock

Identification numbers & Classifications

Article number 085831 50
EAN / GTIN 4003482376614
Manufacturer number 99NI 50 SB

Description

Version:

The No. 99 has a solid brass body. The shackle is made of stainless steel and in addition is double locked.
The combination lock has four number rings which can be set, and has an additional security feature: It must first be released using a key before the code can be input.
These can be selected individually and changed at any time.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart