{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | iH5R | |
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Illumination | 400 lm | |
Illumination step 2 | 20 lm | |
Illumination time | 4 h | |
Illumination time stage 2 | 35 h | |
Illumination range | 40 m - 180 m | |
Power supply | Rechargeable battery-powered | |
Advanced Focus System (AFS) | yes | |
Smart Light Technology (SLT) | yes | |
Rapid Focus | yes | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.75 Ah | |
Battery voltage | 3.7 V | |
Head ⌀ | 31 mm | |
Weight | 98 g | |
Including belt pocket | no | |
Type of product | Headlamp |
Article number | 081478 IH5R | |
Manufacturer number | 502025 |