{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | SP11 | |
maximum operating pressure | 24 bar | |
maximum operating temperature | 50 °C | |
Air flow rate | 25 l/min | |
Flow rate at 5 bar | 25 l/min | |
Type of product | Pistol |
Article number | 080144 SP11 | |
Manufacturer number | 130138 |