{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | AMM 300 Plus Start | |
Toolholder | Starlock, Starlock Plus | |
Power supply | Battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 2 | |
Battery voltage | 12 V | |
Battery capacity | 3 Ah | |
suitable battery - supplier / battery type / voltage | Fein type E 12 V | |
Speed of oscillation | 11,500 min-1 - 18,000 min-1 | |
Amplitude (oscillation movement) | 2 × 1.6 degrees | |
Weight | 1.5 kg | |
Type of product | Oscillator |
Article number | 077825 71293261 | |
Manufacturer number | 71293261000 |