Pipe wrench (lighter version), Pipe ⌀: 1in

Article no.: 810200 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
488 pieces in stock

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 300 mm
Jaw capacity 42 mm
Pipe ⌀ 1 in
Jaw angle 90 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810200 1
EAN / GTIN 4045197166975
Manufacturer number 810200 1

Description

Version:

Swedish design, with broad 90° offset jaw. Fully forged with captive adjustment nut.

Material:

Special tool steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart