{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding process | Tool grinding | |
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D64 | |
Specification | D64C50B DIAGO W-Carbide | |
Shape | 12A2D | |
Disc ⌀ D | 100 mm | |
Disc thickness T | 25 mm | |
Bore ⌀ H | 20 mm | |
Abrasive coating width W end face | 6 mm | |
Abrasive coating height X | 2 mm | |
Type of product | Sanding pad |
Article number | 597700 D64 | |
EAN / GTIN | 9003170380126 | |
Manufacturer number | 38012 |