Neodymium magnetic clamping block, Length: 140mm

Article no.: 380870 140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Width 70 mm
Height 51 mm
Height tolerance +0.5 / -2 mm
Magnetic field height 4 mm
Weight 3 kg
Nominal clamping force 180 N/cm2
Type of product Magnetic clamping plate

Identification numbers & Classifications

Article number 380870 140
EAN / GTIN 4045197311313
Manufacturer number 242.05-ND100-MS

Description

Version:

  • Extremely high clamping force due to specially developed process.
  • Sturdy all-steel body with an ON-OFF switch on the end face.
  • Lamellae made of 2 mm brass / 4 mm steel.
  • Neodymium magnetic system.

Application:

  • For components which are difficult to clamp, such as Ferrotic, carbide with cobalt.
  • For spark erosion and grinding.

Note:

Adaptors optionally available for all zero-point clamping systems GARANT Zeroclamp on the market (Partool, 3R, Mecatool, Erowa, etc.). Please supply the respective data when ordering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart