Grid vacuum plate Venturi system, Type: VRV0

Article no.: 384900 VRV0
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 200 mm
Width 125 mm
Height 21 mm
Intervals 12.5 mm
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 384900 VRV0
EAN / GTIN 4062406256425
Manufacturer number 384900 VRV0

Description

Version:

Aluminium, steel blue anodised. Operating pressure 3.5 − 8 bar. The final vacuum is approx. 80 mbar (92 % vacuum). Integral noise muffler reduces the noise generation. Height tolerance ± 0.5 mm.

Advantage:

Low-cost entry-level system. Low maintenance costs. Ready for immediate use.

Application:

For vacuum clamping without a vacuum pump.
For use on machine vices. Especially thin components can be clamped flexibly and with little trouble.

Supplied with:

Back-stop discs, compressed air hose ⌀ 10 mm (1 m), Venturi nozzle (1 pc.).
Sealing cord ⌀ 4 mm (10 m).

Note:

When using Venturi nozzles, we advise against machining using coolant emulsion.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart