Safety knife SECUPRO MAXISAFE with 1 blade, Type: 1

Article no.: 842054 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
458 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 148 mm
Type of product Safety knife

Identification numbers & Classifications

Article number 842054 1
EAN / GTIN 4002632801549
Manufacturer number 1013061002

Description

Version:

Safety knife with 3-sided slide, 16 mm depth of cut and fully automatic blade retraction. Optimised ergonomic handle of glass fibre-reinforced plastic and metal element underneath the blade slot, for enhanced abrasion protection. Safe and comfortable blade change, blade for 2 times use.

Application:

For cardboard up to 3 layers, plastic wrapping straps, adhesive tape, goods on rolls etc.

Spare part:

For replacement blades see No. 842057 Size 10 or ceramic blade 842057 Size 2C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart