Parting-off insert right-hand, HU7310, Groove width w: 2,2mm

Article no.: 273180 2,2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 36.57 / Piece
  • from 10 Piece
    BGN 30.47 / Piece
on request
In stock
348 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2.2 mm
Main application N
Cutting conditions continuous
Corner radius 0.2 mm
Grade HU7310
Coating uncoated
Tool material Carbide
Feed f 0.07 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273180 2,2
EAN / GTIN 4045197741134
Manufacturer number 273180 2,2

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
230
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart