Ratchet ring spanner set 10

Article no.: 952426 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 10
Version with spanner (ring spanner and open-ended spanner)
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 952426 10
EAN / GTIN 4067263723110
Manufacturer number 952426 10

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952426: 1 pc.
GARANT open ended / ratchet ring spanner No. 614770 size 8; 9; 10; 11; 13; 14; 16; 17; 18; 19: 1 pc. each

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart