Universal hole saw set, Number of pieces: 10

Article no.: 788042 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Use with impact / without impact: not for impact drilling

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact not for impact drilling
Type of product Hole saw

Identification numbers & Classifications

Article number 788042 10
EAN / GTIN 4058546228842
Manufacturer number 4932464939

Description

Version:

Carbide teeth for a longer working life, even when drilling into dense materials. Wide and deep flutes for easy removal of the drilled core. Aggressive tooth geometry for up to 10x quicker drill progression in comparison to bi-metal hole saws. Ideal for use in the electronics area and installation area.

Application:

For drilling larger holes and breaking throughs in various materials: masonry, lightweight materials, plastics, and wood. Unsuitable for use in hard materials such as concrete, granite, natural stone and hard tiles with a hardness greater than 30 N/mm².

Content:

Universal hole saws No. 788041: 1 pc. each size 35; 44; 51; 57; 68; 76
Centre drills No. 788051: 2 pcs. size 115
Adapter with centre drill No. 788052: 1 pc. size 115-6KT
Diamond file: 1 pc.
Hexagon L-wrench: 1 pc.
Presented in: Plastic case

Spare part:

Centre drills are available under No. 788051 and special adapters with centre drill are available under No. 788052.

Note:

Use only with rotary drive (no impact).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart