{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 10 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 180 mm | |
Torque range | 2 Nm - 10 Nm | |
Scale graduation, 1 graduation = | 0.2 Nm | |
Weight | 320 g | |
Adjusted reference dimension on the torque wrench [l2] | 19.5 mm | |
Socket for plug-in head | 9×12 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 141 mm | |
Lever length including factory calibration reference dimension [l3] | 157.5 mm | |
Type of product | Torque Wrench |
Article number | 656510 10 | |
EAN / GTIN | 4000896026005 | |
Manufacturer number | 6280-1CT |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torque wrench base unit without plug-in head 10 N·m
on request
In stock
46 pieces in stock
BGN 627.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
BGN 596.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 789.46
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 320 | 300 | 235 |
maximum torque | 10 | 10 | 10 |
Measurement process | Torque | Torque | Torque |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Scale graduation, 1 graduation = | 0.2 | 0.05 | 0.1 |
Trigger principle | mechanical short-travel release | mechanical long-travel release | mechanical slip clutch |
Feedback | triggering | triggering | triggering |